References
Festo:NTSD-GD-9-M12-5POL-RK
Rubix:110A8054
Manufacturer :538999
EAN:4052568005658
Documents
Product details : FESTO 538999 PLUG SOCKET NTSD-GD-9-M12-5POL-RK
plug socket NTSD-GD-9-M12-5POL-RK For valve terminals. Permissible cable diameter=6 - 8 mm, Permissible current load=3 A, Protection class=IP67, Ambient temperature=-40 - 85 °C, Terminal cross-section=0,75 mm2
Technical specifications
Attributes
| Type | connectors for valve islands |
|---|
Show UNSPSC/ECL@SS
£ 25.35 excl. VAT
/ Each
£ 30.42 incl. VAT
- Delivery usually within ( 6 ) days
