References
Festo:CPE14-PRSEO-2
Rubix:107A1533
Manufacturer :187830
EAN:4052568076351

Documents
Product details : FESTO 187830 MANIFOLD BLOCK CPE14-PRSEO-2
Manifold block CPE14-PRSEO-2 For Compact Performance valves with open PRS ducts. Max. number of valve Positions=2, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:4:4], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Corrosion resistance classification CRC=2, Product weight=85 g
Technical specifications
Attributes
| Logistic Weight | 220,08 g |
|---|---|
| Type | connection block for cpe |
Show UNSPSC/ECL@SS
£ 46.40 excl. VAT
/ Each
£ 55.68 incl. VAT
- Delivery usually within ( 8 ) days