References
Festo:CPE18-PRSG-2
Rubix:110A8024
Manufacturer :164970
EAN:4052568073602

Documents
Product details : FESTO 164970 MANIFOLD BLOCK CPE18-PRSG-2
Manifold block CPE18-PRSG-2 For Compact Performance valves with closed PRS ducts. Max. number of valve Positions=2, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:4:4], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Corrosion resistance classification CRC=2, Product weight=170 g
Technical specifications
Attributes
| Logistic Weight | 318,66 g |
|---|---|
| Type | terminal block for cpe |
Show UNSPSC/ECL@SS
£ 52.08 excl. VAT
/ Each
£ 62.50 incl. VAT
- Delivery usually within ( 8 ) days