FESTO 525634 BUS CONNECTION FBA-1-SL-5POL


Bus connection FBA

References
festo:FBA-1-SL-5POL
rubix:107A9389
manufacturer :525634
ean:4052568082918
FBA-1-SL-5POL Bus connection
brand logo
Technical specifications
TypeBus connection FBA-1, FBA-2
See all Specifications

Product details : FESTO 525634 BUS CONNECTION FBA-1-SL-5POL


Bus Connection FBA-1-SL-5POL For CPV Direct valve terminal, 5-pin clamped terminal Connection, for DeviceNet/CAN Assembly Position=Any, Operating voltage range DC=<= 24 V, Permissible current load=4 A, Storage temperature=-20 - 70 °C, Protection class=IP40

Technical specifications


Attributes
Logistic Weight26,54 g
TypeBus connection FBA-1, FBA-2
Show UNSPSC/ECL@SS
£ 35.15 excl. VAT
/ Each
£ 42.18 incl. VAT
  • Delivery usually within ( 6 ) days