FESTO 195708 MANIFOLD BLOCK CPX-AB-8-KL-4POL
Manifold block CPX
See technical informationSee documentsReferences
Festo:CPX-AB-8-KL-4POL
Rubix:110A8021
Manufacturer :195708
EAN:4052568080709

Documents
Product details : FESTO 195708 MANIFOLD BLOCK CPX-AB-8-KL-4POL
Manifold block CPX-AB-8-KL-4POL for modular electrical terminal CPX. Corrosion resistance classification CRC=1, Protection class=IP20, Electrical Connection=(* 2x terminal strips, * 4x 4-pin), Materials information, housing=(* PA, * PC)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 165x100x60 mm |
|---|---|
| Logistic Weight | 107,14 g |
| Type | terminal block for cpx terminal |
Show UNSPSC/ECL@SS
£ 60.33 excl. VAT
/ Each
£ 72.40 incl. VAT
- Delivery usually within ( 2 ) days