FESTO 196710 EXTENSION MODULE CDVI5.0-EB


Valve terminal, type 15, clean design

References
festo:CDVI5.0-EB
rubix:121A5233
brand logo
brand logo
Technical specifications
Typevalve terminal, type 15, clean design

Product details : FESTO 196710 EXTENSION MODULE CDVI5.0-EB


Extension module CDVI5.0-EB for valve terminal type 15 CDVI, 2 valve positions. Length=56 mm, Max. Number of valve positions=2, Corrosion resistance class KBK=3, Product weight=510 g, Mounting type=with female thread and stud bolt

Technical specifications


Attributes
Typevalve terminal, type 15, clean design
Show UNSPSC/ECL@SS
Ā£ 202.85 excl. VAT
/ Each
Ā£ 243.42 incl. VAT
  • Usually arrives within 14 working days