References
Festo:MHP1-PR8-3
Rubix:111A3275
Manufacturer :197194
EAN:4052568081881

Documents
Product details : FESTO 197194 MANIFOLD BLOCK MHP1-PR8-3
Manifold block MHP1-PR8-3 For semi in-line valve MHP1-...-HC/TC Max. number of valve Positions=8, Operating pressure=0 - 8 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:4:4], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Corrosion resistance classification CRC=1
Technical specifications
Attributes
| Logistic Weight | 73,44 g |
|---|---|
| Type | manifold rail |
| Execution | mhp1 |
Show UNSPSC/ECL@SS
£ 54.50 excl. VAT
/ Each
£ 65.40 incl. VAT
- Delivery usually within ( 16 ) days