References
SMC:VVQC1000-1A-0-C0
Rubix:393A5659
Manufacturer :VVQC1000-1A-0-C0

Product details : SMC VVQC1000-1A-0-C0 MANIFOLD BLOCK ASSY
The VQC series has five standard wiring packages bringing a world of ease to wiring and maintenance work, while the protective enclosures of three of them conform to IP67 standards for protection from dust and moisture. The use of multi-pin connectors to replace wiring inside manifold blocks provides flexibility when adding stations or changing manifold configuration. The VQC series has outstanding response times and long life.
Strengths
•5 port solenoid valve
Base mounted
Metal or rubber seal
Fluid: air, inert gas
Base mounted
Metal or rubber seal
Fluid: air, inert gas
Technical specifications
Attributes
| Type | manifold block assembly |
|---|---|
| Number of Ports | 5 |
| Max. service pressure | 7 bar |
| Pressure range | 1,5 - 7 |
| Min. service pressure | 1.5 bar |
| Min. Operation temperature | -10 °C |
Show UNSPSC/ECL@SS
£ 18.14 excl. VAT
/ Each
£ 21.77 incl. VAT
- Delivery usually within ( 8 ) days