References
Parker:PXB-B3211BD3
Rubix:157A6645
Manufacturer :PXB-B3211BD3

Documents
Product details : PARKER 3POS.+2NCVALS PXB-B3211BD3
Strengths
•Facia mounted operator
3/2 NO or NC
Pneumatic valves combinable with electrical switches
Modular construction (up to 3 valves per push-buttons heads / up to 2 valves per latching push-pull red head)
Wide range of actuators
3/2 NO or NC
Pneumatic valves combinable with electrical switches
Modular construction (up to 3 valves per push-buttons heads / up to 2 valves per latching push-pull red head)
Wide range of actuators
Technical specifications
Attributes
| Type | pneumatic valve |
|---|---|
| Number of Ports | 3 |
| Max. service pressure | 9 bar |
| Volume flow rate | 60 l/min |
| Pressure range | 1/9 bar |
| Min. service pressure | 1 bar |
| Min. Operation temperature | -15 °C |
Show UNSPSC/ECL@SS
£ 113.46 excl. VAT
/ Each
£ 136.15 incl. VAT
- Usually arrives within 14 working days
