References
SMC:EAXT502-1A-A02-L
Rubix:393A7985
Manufacturer :EAXT502-1A-A02-L

Product details : SMC EAXT502-1A-A02-L PILOT VALVE ASSY
Set of left and right side plates compliant with ISO2 standard, specially designed for SMC ECVISO series solenoid valves. Available with 3/8″ gas connections.
Strengths
ISO2 compliance: guarantees interchangeability with SMC distributors.
SMC quality: machining precision ensuring optimal sealing.
Double-sided availability: left and right plates included for complete installation.
Quick compatibility: 3/8" gas fittings for simplified assembly.
Applications
Repair and assembly of modular solenoid valves in pneumatic systems.
Maintenance and replacement of ISO2 plates on machines using SMC's ECVISO series.
Multiple industrial applications requiring standardised sealing and compatibility.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 62x100x43 mm |
|---|---|
| Logistic Weight | 900 g |
| Type | maifold block |
Show UNSPSC/ECL@SS
£ 23.63 excl. VAT
/ Each
£ 28.36 incl. VAT
- Usually arrives within 14 working days