Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Valves
Valves - Accessory / spare part
FESTO 34411 SOLENOID COIL MSFG-24/42-50/60-OD
FESTO 34411 SOLENOID COIL MSFG-24/42-50/60-OD
Solenoid coil MSFG
References
festo:
MSFG-24/42-50/60-OD
rubix:
108A3246
manufacturer :
34411
ean:
4052568007911
Technical specifications
Type
without explosion protection
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 34411 SOLENOID COIL MSFG-24/42-50/60-OD
Solenoid coil MSFG-24/42-50/60-OD For DC voltage, without plug socket. Assembly Position=Any, Switching Position indicator=No, Min. pickup time=10 ms, Duty cycle=100%, Power factor cos {phi}=0,7
Technical specifications
Attributes
Logistics dimensions (L x W x H)
43
x
32
x
22
Ā
mm
Logistic Weight
50,69Ā
g
Type
without explosion protection
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
16.24
excl. VAT
/
Each
Ā£
19.49
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
FESTO 8026303 MANIFOLD BLOCK
FESTO 539721 90DEG-CONNECTION PLATE VABF-S4-1-A2G2-G14
NORGREN 0000000.9101.02450 BUSCH COIL 24V 50HZ (CLICK ON) BUSCHJOST
SMC SY9000-50-2A-C8 MANIFOLD BLOCK ASSEMBLY
FESTO 550602 MANIFOLD BLOCK
FESTO 566560 MANIFOLD RAIL VABM-L1-10S-G18-4
FESTO 2392883 SEAL CARTRIDGE
FESTO 549648 MANIFOLD RAIL
FESTO 566588 MANIFOLD RAIL VABM-L1-10W-G18-8
FESTO 11139 MANIFOLD SUB-BASE NAV-3/4-4C-ISO
FESTO 8714 END STOP LIMIT SWITCH SDK-3-PK-3
SMC SV2000-51D-11A-C10 MANIFOLD BLOCK ASSY
FESTO 8026287 MANIFOLD BLOCK
NORGREN M/P43313/1 PLUG WITH CABLE 1 METRE
FESTO 562906 SOLENOID COIL