References
SMC:SS5Y3-60-04D-Q
Rubix:393A5454
EAN:3618036213270

Product details : SMC SS5Y3-60-04D-Q MANIFOLD BASE
Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
SS5Y3-60, 3000 Series, Cassette Style Manifold, Body Ported
Technical specifications
Attributes
| Logistic Weight | 4 g |
|---|---|
| Type | cassette body ported manifold |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 34.70 excl. VAT
/ Each
£ 41.64 incl. VAT
- Usually arrives within 14 working days