SMC SYJA724-02F 5 PORT AIR OPERATED VALVE
SYJA300/500/700, 3 Port Air Operated Valve / Base Mounted
See technical informationReferences
SMC:SYJA724-02F
Rubix:392A6222
Manufacturer :SYJA724-02F
EAN:3618036146714

Product details : SMC SYJA724-02F 5 PORT AIR OPERATED VALVE
The SYJ Valve is an innovative combination of space efficiency and performance superiority which provides real value to the design solution. Whether designed in a manifold or used as a single valve, this small profile increases design flexibility and minimizes space requirements. The SYJ valve utilizes a low power (0.5 watts standard) pilot solenoid design, which dramatically reduces thermal heat generation. This improves performance, decreases operating costs, and allows for direct control by PLC output relays. All electrical connections for SYJ Valves are available with lights and surge suppression. SYJ series valves can be configured on base mounted manifolds, or individually on subplates, creating a variety of solutions to meet your broadest engineering needs.
Strengths
Base mounted.
Sonic conductance C [0.36 to 2.7 dm3/(s·bar)].
Rubber Seal.
Technical specifications
Attributes
| Type | syja300/500/700, 3 port air operated valve / base mounted |
|---|---|
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 72.75 excl. VAT
/ Each
£ 87.30 incl. VAT
- Usually arrives within 14 working days