SMC SS5Y9-23-03-00F-Q MANIFOLD BASE

Manifold multiple

See technical informationSee documents

References

SMC:SS5Y9-23-03-00F-Q
Rubix:393A5502
EAN:3618036206241
SMC SUB PLATE SS5Y9-23-03-00F-Q

Technical specifications

Type3-position base ss5y9-23-03-00f-q
See all Specifications

Documents

Product details : SMC SS5Y9-23-03-00F-Q MANIFOLD BASE


Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
SS5Y9-23*, 9000 Series, Stacking Manifold, DIN Rail Mount (option), Body Ported

Technical specifications


Attributes
Logistic Weight460 g
Type3-position base ss5y9-23-03-00f-q
£ 112.48 excl. VAT
/ Each
£ 134.98 incl. VAT
  • Delivery usually within ( 8 ) days