References
Festo:NDV-3-ISO
Rubix:109A8440
Manufacturer :10340
EAN:4052568002169

Documents
Product details : FESTO 10340 COVER PLATE NDV-3-ISO
Blanking plate NDV-3-ISO For sub-bases. Based on the standard=ISO 5599-1, Conforms to standard=ISO 5599-1, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Product weight=314 g
Technical specifications
Attributes
| Logistic Weight | 314 g |
|---|---|
| Type | blanking plate according to iso 5599-1 |
Show UNSPSC/ECL@SS
£ 37.11 excl. VAT
/ Each
£ 44.53 incl. VAT
- Delivery usually within ( 6 ) days