SMC SS5YJ5-20-04-00F-Q MANIFOLD BASE

Manifold multiple

See technical informationSee documents

References

SMC:SS5YJ5-20-04-00F-Q
Rubix:2602927
Manufacturer :SS5YJ5-20-04-00F-Q
EAN:3618036205312
SS5YJ5, 5000 Series, Bar Stock Manifold, Individual Wiring

Technical specifications

Typebody ported
Number of Ports5
See all Specifications

Documents

Product details : SMC SS5YJ5-20-04-00F-Q MANIFOLD BASE


The SYJ Valve is an innovative combination of space efficiency and performance superiority which provides real value to the design solution. Whether designed in a manifold or used as a single valve, this small profile increases design flexibility and minimizes space requirements. The SYJ valve utilizes a low power (0.5 watts standard) pilot solenoid design, which dramatically reduces thermal heat generation. This improves performance, decreases operating costs, and allows for direct control by PLC output relays. All electrical connections for SYJ Valves are available with lights and surge suppression. SYJ series valves can be configured on base mounted manifolds, or individually on subplates, creating a variety of solutions to meet your broadest engineering needs.
SS5YJ5, 5000 Series, Bar Stock Manifold, Individual Wiring

Technical specifications


Attributes
Logistic Weight120 g
Typebody ported
Number of Ports5
£ 32.98 excl. VAT
/ Each
£ 39.58 incl. VAT
  • Delivery usually within ( 4 ) days