SMC VQZ115-5MO1-CP-Q 3 PORT SOLENOID VALVE


VQZ series 3/2 solenoid valve

References
smc:VQZ115-5MO1-CP-Q
rubix:236A6297
brand logo
brand logo
Technical specifications
Type3/2-way solenoid valve
See all Specifications

Product details : SMC VQZ115-5MO1-CP-Q 3 PORT SOLENOID VALVE


Series VQZ base mount solenoid valves combine convenience with durability and performance in a more traditional mounting style. Series VQZ Body Ported Solenoid Valves combine flexibility with high performance and long life in an inline body style.
•Fluid: air, inert gas
•Operating pressure range: 0.1 - 0.7MPa
•(high pressure style: 1.0MPa)
•mm²: metal seal 10,9; rubber seal 12,7
•Coil rated voltage: 12, 24VDC;
•100, 110, 200, 220VAC
•Response time: metal seal 14ms or less;
•rubber seal 15ms or less
•Ambient & fluid temperature: -10 to 50°C

Function: Standard (1W DC, AC)
Electrical Entry: MO (M Plug w/o Connector)
Port Size: CP (w/o Sub-plate )
CE Compliant: Q (CE Marked)
Coil Voltage: 5 (24VDC)
Thread Type: Rc (Or none in the case no inch size)
Manual Override: Non-locking Push Style

Technical specifications


Attributes
Logistic Weight36 g
Type3/2-way solenoid valve
Show UNSPSC/ECL@SS
£ 58.69 excl. VAT
/ Each
£ 70.43 incl. VAT
  • Delivery usually within ( 4 ) days