References
SMC:VV5QC11-12C6SD0
Rubix:393A5585
EAN:3618036534092

Documents
Product details : SMC VV5QC11-12C6SD0 MANIFOLD BASE
The VQC series has five standard wiring packages bringing a world of ease to wiring and maintenance work, while the protective enclosures of three of them conform to IP67 standards for protection from dust and moisture. The use of multi-pin connectors to replace wiring inside manifold blocks provides flexibility when adding stations or changing manifold configuration. The VQC series has outstanding response times and long life.
VV5QC11-S, 1000 Series, Base Mounted Manifold, Plug-in, I/O Serial Transmission Unit
Technical specifications
Attributes
| Logistic Weight | 670 g |
|---|---|
| Type | plug-in unit |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 313.66 excl. VAT
/ Each
£ 376.39 incl. VAT
- Delivery usually within ( 8 ) days