References
SMC:VP542R-5YO1-02FA
Rubix:392A5691
Manufacturer :VP542R-5YO1-02FA
Documents
Product details : SMC VP542R-5YO1-02FA 3 PORT SOLENOID VALVE
SMCsVP300/500/700 series solenoid valve, offers high flow capacity andreduced power consumption (1. 55W standard, 0. 55W with power saving circuit). Theseries may beused as either aselector valve, or a divider valve. It is vacuum applicable up to 101. 2kPa. Series VP3145/3165/3185 is a large size, 3 port solenoid valve with a rubber seal. It is possible to use the series in vacuum applications or under low pressure. Both series are available in a normally closedornormally open styles.
Technical specifications
Attributes
| Type | solenoid valve |
|---|---|
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 102.91 excl. VAT
/ Each
£ 123.49 incl. VAT
- Usually arrives within 14 working days
