References
Festo:VABM-L1-10HWS2-G18-24-GR
Rubix:391A7123
Manufacturer :8058341
EAN:4052568288853

Documents
Product details : FESTO 8058341 MANIFOLD RAIL
8058341-CONNECTION BLOCK VABM-L1-10HWS2-G18-24-GR
Technical specifications
Attributes
| Type | manifold rail |
|---|---|
| Number of Ports | 24 |
| Voltage | 24 V |
| Max. service pressure | 8 bar |
| Volume flow rate | 700 l/min |
| Material | aluminium |
| Pressure range | 1,5...8 bar |
| Min. service pressure | 1.5 bar |
Show UNSPSC/ECL@SS
£ 460.94 excl. VAT
/ Each
£ 553.13 incl. VAT
- Delivery usually within ( 11 ) days