SMC VQ7-8-FJG-D-3ZSC-Q ISO 5599-1 SOLENOID VALVE


VQ7-8 series 5/2 electric distributor and 5/3 ISO size 2

References
smc:VQ7-8-FJG-D-3ZSC-Q
rubix:2609647
brand logo
brand logo
Technical specifications
TypeSolenoid valve
See all Specifications

Product details : SMC VQ7-8-FJG-D-3ZSC-Q ISO 5599-1 SOLENOID VALVE


5 port solenoid valve conforming to ISO Standard 5599-1
Interface conforming to size 1 (VQ7-6) & size 2 (VQ7-8)
Space saving profile and lightweight with high flow capacity (up to 3140.8 l/min)
Outstanding high-speed response (VQ7-6: 12 msec or less)
Long service life: 100 million cycles (metal seal)
Availability: rubber/metal seal; several manifold variations; non plug-in compatible sub-plate type
IP65 compliant.
VQ7-8, ISO Standard Solenoid Valve, Size 2, Single Unit

Technical specifications


Attributes
Logistic Weight700 g
TypeSolenoid valve
Show UNSPSC/ECL@SS
£ 189.33 excl. VAT
/ Each
£ 227.20 incl. VAT
  • Delivery usually within ( 27 ) days