References
Festo:VABM-L1-14HWS1-G14-8-GR
Rubix:391A7151
Manufacturer :8058343
EAN:4052568288877

Documents
Product details : FESTO 8058343 MANIFOLD RAIL
VABM-L1-14HWS1-G14-8-GR connection strip
Technical specifications
Attributes
| Type | manifold rail |
|---|---|
| Number of Ports | 8 |
| Max. service pressure | 7 bar |
| Volume flow rate | 220 l/min |
| Material | aluminium |
| Pressure range | 1,5 … 7 bar |
| Port size | 1/4 |
| Min. service pressure | 1.5 bar |
Show UNSPSC/ECL@SS
£ 270.30 excl. VAT
/ Each
£ 324.36 incl. VAT
- Delivery usually within ( 11 ) days