FESTO 543695 SOLENOID VALVE VSVA-B-T32W-AZD-D1-1T1L

Standards-based valve with central plug VSVA

See technical informationSee documents

References

Festo:VSVA-B-T32W-AZD-D1-1T1L
Rubix:111A2657
Manufacturer :543695
EAN:4052568182434
VSVA-B-T32W-AZD-D1-1T1L Solenoid valve

Technical specifications

Typesolenoid valve
Number of Ports5
See all Specifications

Documents

Product details : FESTO 543695 SOLENOID VALVE VSVA-B-T32W-AZD-D1-1T1L


Standards-based valves ISO 15407-1 with central plug

Strengths

  • Conforms to ISO 5599-1
  • Electrical connection with central plug
  • Robust metal housing
  • Manifold assembly with mixed sizes possible

Technical specifications


Attributes
Logistic Weight461,5 g
Typesolenoid valve
Number of Ports5
Voltage24 V
Max. service pressure10 bar
Volume flow rate1200 l/min
Pressure range-0,9/10 bar
£ 172.77 excl. VAT
/ Each
£ 207.32 incl. VAT
  • Delivery usually within ( 11 ) days