References
Festo:VABM-C7-12M-G18-3
Rubix:391A7002
Manufacturer :549640
EAN:4052568093891

Documents
Product details : FESTO 549640 MANIFOLD RAIL
Manifold strip VABM-C7-12M-G18-3 For VOVG solenoid valve, with internal auxiliary pilot Air. Max. number of valve Positions=3, Corrosion resistance classification CRC=2, Product weight=102 g, Pneumatic Connection, port 1=G1/8, Pneumatic Connection, port 2=M7
Connection rail VABM-C7-12M-G18-3 for solenoid valve VOVG, with internal pilot air. Max. number of valve positions=3, Corrosion resistance class KBK=2, Product weight=102 g, Pneumatic connection 1=G1/8, Pneumatic connection 2=M7
Technical specifications
Attributes
| Logistic Weight | 110,65 g |
|---|---|
| Type | connection rail for vovg |
Show UNSPSC/ECL@SS
£ 50.22 excl. VAT
/ Each
£ 60.26 incl. VAT
- Delivery usually within ( 26 ) days