FESTO 543526 REGULATOR PLATE VABF-S3-2-R1C2-C-10


VABF Functional element according to ISO 15407-2

References
festo:VABF-S3-2-R1C2-C-10
rubix:112A0023
manufacturer :543526
ean:4052568181888
brand logo
brand logo
Technical specifications
TypeFunctional element for Type 14 ISO 15407-1

Product details : FESTO 543526 REGULATOR PLATE VABF-S3-2-R1C2-C-10


regulator plate VABF-S3-2-R1C2-C-10 For valve terminal VDMA-01/02, standard port pattern to 15407-1, up to 10 bar. Width=18 mm, Based on the standard=ISO 15407-1, Assembly Position=Any, Pneumatic vertical stacking=Pressure regulator for 1, Controller function=(* Output pressure constant, * with secondary exhaust)

Technical specifications


Attributes
TypeFunctional element for Type 14 ISO 15407-1
Show UNSPSC/ECL@SS
Ā£ 141.26 excl. VAT
/ Each
Ā£ 169.51 incl. VAT
  • Delivery usually within ( 11 ) days