References
Festo:VABM-C7-12M-G18-9
Rubix:391A7007
Manufacturer :549646
EAN:4052568191023

Documents
Product details : FESTO 549646 MANIFOLD RAIL
Manifold strip VABM-C7-12M-G18-9 For VOVG solenoid valve, with internal auxiliary pilot Air. Max. number of valve Positions=9, Corrosion resistance classification CRC=2, Product weight=222 g, Pneumatic Connection, port 1=G1/8, Pneumatic Connection, port 2=M7
Valve terminal VABM-C7-12M-G18-9 for solenoid valve VOVG, with internal pilot air. Max. number of valve positions=9, Corrosion resistance class KBK=2, Product weight=222 g, Pneumatic connection 1=G1/8, Pneumatic connection 2=M7
Technical specifications
Attributes
| Logistic Weight | 234,68 g |
|---|---|
| Type | valve terminal for vovg |
Show UNSPSC/ECL@SS
£ 110.52 excl. VAT
/ Each
£ 132.62 incl. VAT
- Delivery usually within ( 26 ) days