SMC AMC520-04BD EXHAUST CLEANER RC1/2+BRACKET


AMC Exhaust Cleaner

References
smc:AMC520-04BD
rubix:119A1441
brand logo
brand logo
Technical specifications

Product details : SMC AMC520-04BD EXHAUST CLEANER RC1/2+BRACKET


Series AMC exhaust cleaners insure clean plant air and reduce noise pollution over 35dB. The AMC series also removes over 99.9% of oil mist. Choose from R(PT), NPT or G(PF) thread styles.
•Fluid: compressed air
•Effective area mm 2 (Cv):
•male thread style 16 (0.88) - 550 (31);
•female thread style 12 (0.66) - 55 (3.1)
•Noise reduction: 35db or more
•Oil mist removal: 99.9% or more
•Element supply pressure: 0.1MP or less
•Ambient & fluid temperature: 5 - 60° C

Size: 5 (3/4)
Thread: 2 (Female Thread)
Thread Style: Rc(PT), R(PT)
Port Size: 04 (1/2)
Accessory: BD (Bracket+Drain Guide)

Technical specifications


Attributes
Logistics dimensions (L x W x H)121x207x102 mm
Logistic Weight862 g
TypePurifier
Show UNSPSC/ECL@SS
£ 122.56 excl. VAT
/ Each
£ 147.07 incl. VAT
  • Delivery usually within ( 19 ) days