FESTO 552655 MANIFOLD RAIL VABM-C7-12P-G18-5


Manifold strip VABM-C7

References
festo:VABM-C7-12P-G18-5
rubix:113A0971
manufacturer :552655
ean:4052568095246
VABM-C7-12P-G18-5 Manifold strip
brand logo
Technical specifications
TypeTerminal block for VOVG
See all Specifications

Product details : FESTO 552655 MANIFOLD RAIL VABM-C7-12P-G18-5


Manifold strip VABM-C7-12P-G18-5 For VOVG solenoid valve, with internal auxiliary pilot Air. Max. number of valve Positions=5, Corrosion resistance classification CRC=2, Product weight=147 g, Pneumatic Connection, port 1=G1/8, Pneumatic Connection, port 3=G1/8

Technical specifications


Attributes
Logistic Weight156,6 g
TypeTerminal block for VOVG
Show UNSPSC/ECL@SS
£ 59.13 excl. VAT
/ Each
£ 70.96 incl. VAT
  • Delivery usually within ( 26 ) days