References
Festo:OH-10
Rubix:129A4475
Manufacturer :9791
EAN:4052568020873
Documents
Product details : FESTO 9791 PRESSURE INDICATOR OH-10
pressure indication OH-10 Operating pressure=1,4 - 8 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Ambient temperature=-10 - 80 °C, Product weight=4 g
Technical specifications
Attributes
| Type | pressure indicator |
|---|
Show UNSPSC/ECL@SS
£ 18.22 excl. VAT
/ Each
£ 21.86 incl. VAT
- Delivery usually within ( 6 ) days