References
Festo:VABM-C7-12P-G18-6
Rubix:391A7011
Manufacturer :552656
EAN:4052568095253

Documents
Product details : FESTO 552656 MANIFOLD RAIL
Manifold strip VABM-C7-12P-G18-6 For VOVG solenoid valve, with internal auxiliary pilot Air. Max. number of valve Positions=6, Corrosion resistance classification CRC=2, Product weight=168 g, Pneumatic Connection, port 1=G1/8, Pneumatic Connection, port 3=G1/8
Connection strip VABM-C7-12P-G18-6 for solenoid valve VOVG, with internal pilot air. Max. number of valve positions=6, corrosion resistance class KBK=2, product weight=168 g, pneumatic connection 1=G1/8, pneumatic connection 3=G1/8
Technical specifications
Attributes
| Logistic Weight | 182,8 g |
|---|---|
| Type | connection strip for vovg |
Show UNSPSC/ECL@SS
£ 60.26 excl. VAT
/ Each
£ 72.31 incl. VAT
- Delivery usually within ( 26 ) days