FESTO 546093 VERTICAL PRESSURE SUPPLY PLATE VABF-S2-1-P1A3-G38


VABF Function element for type 44 VTSA

References
festo:VABF-S2-1-P1A3-G38
rubix:110A1233
manufacturer :546093
ean:4052568092054
brand logo
brand logo
Technical specifications
Typefunction element for type 44 vtsa, iso 5599-2

Product details : FESTO 546093 VERTICAL PRESSURE SUPPLY PLATE VABF-S2-1-P1A3-G38


vertical pressure supply plate VABF-S2-1-P1A3-G38 For valve terminal VTSA, standard port pattern to 5599-1, 5599-2, for Mounting between manifold sub-base and valve. Width=43 mm, Based on the standard=ISO 5599-2, Assembly Position=Any, Pneumatic vertical stacking=Alternative pressure supply for 1, Operating pressure=-0,9 - 10 bar

Technical specifications


Attributes
Typefunction element for type 44 vtsa, iso 5599-2
Show UNSPSC/ECL@SS
Ā£ 71.66 excl. VAT
/ Each
Ā£ 85.99 incl. VAT
  • Delivery usually within ( 6 ) days