References
Festo:VABM-C7-12W-G18-5
Rubix:391A7019
Manufacturer :549651
EAN:4052568093969

Documents
Product details : FESTO 549651 MANIFOLD RAIL
Manifold strip VABM-C7-12W-G18-5 For VOVG solenoid valve, with external auxiliary pilot Air. Max. number of valve Positions=5, Corrosion resistance classification CRC=2, Product weight=142 g, Pilot Air port 12=M3, Pneumatic Connection, port 1=G1/8
Connection strip VABM-C7-12W-G18-5 for solenoid valve VOVG, with external pilot air. Max. number of valve positions=5, corrosion resistance class KBK=2, product weight=142 g, pilot air connection 12=M3, pneumatic connection 1=G1/8
Technical specifications
Attributes
| Logistic Weight | 149,6 g |
|---|---|
| Type | connection strip for vovg |
Show UNSPSC/ECL@SS
£ 78.54 excl. VAT
/ Each
£ 94.25 incl. VAT
- Delivery usually within ( 11 ) days