References
Festo:MSN1W-230AC-OD
Rubix:109A3564
Manufacturer :123062
EAN:4052568023539

Documents
Product details : FESTO 123062 SOLENOID COIL MSN1W-230AC-OD
Solenoid coil MSN1W-230AC-OD For AC voltage, without plug socket. Assembly Position=Any, Min. pickup time=10 ms, Duty cycle=100%, Power factor cos {phi}=0,7, Characteristic coil data=(* 230 V AC: 50 Hz, pick-up power 7.5 VA, holding power 5 VA, * 230 V AC: 60 Hz, pick-up power 5 VA, holding power 3.7 VA)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 49x30x30 mm |
|---|---|
| Logistic Weight | 87 g |
| Type | solenoid coil w/o explosion protection |
Show UNSPSC/ECL@SS
£ 15.71 excl. VAT
/ Each
£ 18.85 incl. VAT
- Delivery date on request
Contact a branch