References
Festo:VABM-L1-10HW-G18-8-GR
Rubix:391A7116
Manufacturer :573438
EAN:4052568220365

Documents
Product details : FESTO 573438 MANIFOLD RAIL
Manifold strip VABM-L1-10HW-G18-8-GR Grid dimension=10,5 mm, Assembly Position=Any, Max. number of valve Positions=8, Corrosion resistance classification CRC=2, Storage temperature=-20 - 60 °C
Terminal strip VABM-L1-10HW-G18-8-GR Pitch=10.5 mm, Mounting position=any, Max. number of valve positions=8, Corrosion resistance class KBK=2, Storage temperature=-20 - 60 °C
Technical specifications
Attributes
| Logistic Weight | 666,22 g |
|---|---|
| Type | terminal strip for vuvg |
Show UNSPSC/ECL@SS
£ 137.56 excl. VAT
/ Each
£ 165.07 incl. VAT
- Delivery usually within ( 2 ) days