FESTO 549100 VERTICAL PRESSURE SUPPLY PLATE VABF-S1-1-P1A3-G38
VABF Functional element for ISO valves according to ISO 5599-1
See technical informationSee documentsReferences
Festo:VABF-S1-1-P1A3-G38
Rubix:110A1235
Manufacturer :549100
EAN:4052568093716
Documents
Product details : FESTO 549100 VERTICAL PRESSURE SUPPLY PLATE VABF-S1-1-P1A3-G38
vertical pressure supply plate VABF-S1-1-P1A3-G38 For valve terminal VTSA, standard port pattern to 5599-1, 5599-2, for Mounting between manifold sub-base and valve. Width=42 mm, Based on the standard=ISO 5599-1, Assembly Position=Any, Pneumatic vertical stacking=Alternative pressure supply for 1, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
| Type | functional element for iso valves according to iso 5599-1 |
|---|
Show UNSPSC/ECL@SS
£ 54.04 excl. VAT
/ Each
£ 64.85 incl. VAT
- Delivery usually within ( 6 ) days