References
Festo:VABM-L1-10S-G18-16
Rubix:391A7127
Manufacturer :566569
EAN:4052568214357

Documents
Product details : FESTO 566569 MANIFOLD RAIL
Manifold strip VABM-L1-10S-G18-16 Grid dimension=10,5 mm, Max. number of valve Positions=16, Operating pressure=-0,9 - 10 bar, Corrosion resistance classification CRC=2, Authorisation=(* c CSA us (OL), * c UL us - Recognized (OL))
Technical specifications
Attributes
| Logistic Weight | 266,72 g |
|---|---|
| Type | connection strip for vuvg |
Show UNSPSC/ECL@SS
£ 121.86 excl. VAT
/ Each
£ 146.23 incl. VAT
- Delivery usually within ( 6 ) days