References
Festo:VABM-L1-14W-G14-12
Rubix:391A7160
Manufacturer :566651
EAN:4052568214685

Documents
Product details : FESTO 566651 MANIFOLD RAIL
Manifold strip VABM-L1-14W-G14-12 Grid dimension=16 mm, Max. number of valve Positions=16, Operating pressure=-0,9 - 10 bar, Corrosion resistance classification CRC=2, Authorisation=(* c CSA us (OL), * c UL us - Recognized (OL))
Technical specifications
Attributes
| Logistic Weight | 940,45 g |
|---|---|
| Type | connection strip for vuvg |
Show UNSPSC/ECL@SS
£ 138.93 excl. VAT
/ Each
£ 166.72 incl. VAT
- Delivery usually within ( 6 ) days