Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Valves - Accessory / spare part
FESTO 566560 MANIFOLD RAIL VABM-L1-10S-G18-4
FESTO 566560 MANIFOLD RAIL VABM-L1-10S-G18-4
Manifold strip VABM-L1
References
festo:
VABM-L1-10S-G18-4
rubix:
112A8137
manufacturer :
566560
ean:
4052568100391
Technical specifications
Type
connector strip for vuvg
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 566560 MANIFOLD RAIL VABM-L1-10S-G18-4
Manifold strip VABM-L1-10S-G18-4 Grid dimension=10,5 mm, Max. number of valve Positions=16, Operating pressure=-0,9 - 10 bar, Corrosion resistance classification CRC=2, Authorisation=(* c CSA us (OL), * c UL us - Recognized (OL))
Technical specifications
Attributes
Logistics dimensions (L x W x H)
80
x
75
x
40
mm
Logistic Weight
95,2
g
Type
connector strip for vuvg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
57.36
excl. VAT
/
Each
£
68.83
incl. VAT
Delivery usually within (
6
) days
Add to cart
Check our products from related categories
FESTO 177669 MULTI-PIN PLUG DISTRIBUTOR MPV-E/A08-M8
SMC AMC520-F04D EXHAUST CLEANER
NORGREN QM/48/13J/21 SOL COIL IND FORM
SMC EX9-AWTS SERIAL INTERFACE UNIT
FESTO 573489 MANIFOLD RAIL
AVENTICS 5420507032
SMC VX022N-BDR 2 PORT SOLENOID VALVE
FESTO 8000689 VERTICAL PRESSURE SUPPLY PLATE
SMC VV5QC11-02C6SD0 MANIFOLD BASE
SMC DXT192-10-12 MANIFOLD GASKET
FESTO 8026358 COMMON SUPPLY MANIFOLD
FESTO 550609 MANIFOLD BLOCK
FESTO 574459 MANIFOLD RAIL VABM-L1-18S-G38-6
AVENTICS 5813610720
ASCONUMAT CYLINDER ASCO-34600119