Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Valves - Accessory / spare part
FESTO 573489 MANIFOLD RAIL
FESTO 573489 MANIFOLD RAIL
Manifold strip VABM-L1
References
festo:
VABM-L1-14G-G14-4-GR
rubix:
391A7144
manufacturer :
573489
ean:
4052568220662
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 573489 MANIFOLD RAIL
Manifold strip VABM-L1-14G-G14-4-GR Grid dimension=16 mm, Assembly Position=Any, Max. number of valve Positions=4, Corrosion resistance classification CRC=2, Storage temperature=-20 - 60 °C
Technical specifications
Attributes
Logistic Weight
1184,8
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
93.50
excl. VAT
/
Each
£
112.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 11308 COVER PLATE
FESTO 546218 MANIFOLD SUB-BASE
SMC MXQA-AS25 STROKE ADJUSTER
FESTO 13265 SOLENOID COIL MSFW-110-50/60-DS
FESTO 177617 PLUG SOCKET
FESTO 574460 MANIFOLD RAIL
FESTO 8026263 MANIFOLD BLOCK VABM-B10-25S-G38-4
SMC VVQ1000W-27-6 TIE ROD
PARKER HEAD&TAILMODULE P2M2HXT01
NORGREN QM/48/89J/21 SOL COIL IND FORM
SMC SS3YJ3-42-07-M5F-Q MANIFOLD BASE
ASCO 400525-101 COIL 24VAC 400.525.101
FESTO 8026395 MANIFOLD BLOCK
FESTO 555639 SUB-BASE
LEGRIS 0690 02 00 SAFETY NOZZLE M12 X 1.25