References
Festo:VABM-L1-14G-G14-10-GR
Rubix:391A7136
Manufacturer :573495
EAN:4052568220723

Documents
Product details : FESTO 573495 MANIFOLD RAIL
Manifold strip VABM-L1-14G-G14-10-GR Grid dimension=16 mm, Assembly Position=Any, Max. number of valve Positions=10, Corrosion resistance classification CRC=2, Storage temperature=-20 - 60 °C
Technical specifications
Attributes
| Logistic Weight | 1849 g |
|---|---|
| Type | connection strip for vuvg |
Show UNSPSC/ECL@SS
£ 174.97 excl. VAT
/ Each
£ 209.96 incl. VAT
- Delivery usually within ( 6 ) days