References
Festo:VABM-C7-12P-G18-9
Rubix:391A7014
Manufacturer :552659
EAN:4052568095284

Documents
Product details : FESTO 552659 MANIFOLD RAIL
Manifold strip VABM-C7-12P-G18-9 For VOVG solenoid valve, with internal auxiliary pilot Air. Max. number of valve Positions=9, Corrosion resistance classification CRC=2, Product weight=231 g, Pneumatic Connection, port 1=G1/8, Pneumatic Connection, port 3=G1/8
Connection rail VABM-C7-12P-G18-9 for solenoid valve VOVG, with internal pilot air. Max. number of valve positions=9, Corrosion resistance class KBK=2, Product weight=231 g, Pneumatic connection 1=G1/8, Pneumatic connection 3=G1/8
Technical specifications
Attributes
| Logistic Weight | 247 g |
|---|---|
| Type | connection rail for vovg |
Show UNSPSC/ECL@SS
£ 82.22 excl. VAT
/ Each
£ 98.66 incl. VAT
- Delivery usually within ( 26 ) days