References
Festo:VABM-L1-14G-G14-16-M-GR
Rubix:391A7139
Manufacturer :573933
EAN:4052568221324

Documents
Product details : FESTO 573933 MANIFOLD RAIL
Manifold strip VABM-L1-14G-G14-16-M-GR Grid dimension=16 mm, Assembly Position=Any, Max. number of valve Positions=16, Corrosion resistance classification CRC=2, Storage temperature=-20 - 60 °C
Connection strip VABM-L1-14G-G14-16-M-GR Pitch=16 mm, Mounting position=any, Max. number of valve positions=16, Corrosion resistance class KBK=2, Storage temperature=-20 - 60 °C
Technical specifications
Attributes
| Logistic Weight | 2636 g |
|---|---|
| Type | connection strip for vuvg |
Show UNSPSC/ECL@SS
£ 258.22 excl. VAT
/ Each
£ 309.86 incl. VAT
- Delivery usually within ( 6 ) days