FESTO 576473 MANIFOLD BLOCK VABM-B10-20S-G14-10-P3

VABM terminal block

See technical informationSee documents

References

Festo:VABM-B10-20S-G14-10-P3
Rubix:202A3767
Manufacturer :576473
EAN:4052568262327
brand logo

Technical specifications

Typep terminal strip

Documents

Product details : FESTO 576473 MANIFOLD BLOCK VABM-B10-20S-G14-10-P3


manifold block VABM-B10-20S-G14-10-P3 Grid dimension=22 mm, Assembly Position=Any, Max. number of valve Positions=10, Corrosion resistance classification CRC=2, Product weight=922 g

Technical specifications


Attributes
Typep terminal strip
£ 78.63 excl. VAT
/ Each
£ 94.36 incl. VAT
  • Delivery usually within ( 2 ) days