References
Festo:MSSD-C-TY-24DC
Rubix:239A1610
Manufacturer :177617
EAN:4052568038274

Documents
Product details : FESTO 177617 PLUG SOCKET
Plug socket MSSD-C-TY-24DC Protection class=(* IP65, * to IEC 60529), Ambient temperature=-40 - 90 °C
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 79x32x43 mm |
|---|---|
| Logistic Weight | 31,9 g |
| Type | mssd connector |
Show UNSPSC/ECL@SS
£ 18.82 excl. VAT
/ Each
£ 22.58 incl. VAT
- Delivery usually within ( 11 ) days