References
Festo:VABM-L1-14S-G14-14
Rubix:391A7157
Manufacturer :566628
EAN:4052568214593

Documents
Product details : FESTO 566628 MANIFOLD RAIL
Manifold strip VABM-L1-14S-G14-14 Grid dimension=16 mm, Max. number of valve Positions=16, Operating pressure=-0,9 - 10 bar, Corrosion resistance classification CRC=2, Authorisation=(* c CSA us (OL), * c UL us - Recognized (OL))
Technical specifications
Attributes
| Logistic Weight | 602 g |
|---|---|
| Type | connection strip for vuvg |
Show UNSPSC/ECL@SS
£ 141.44 excl. VAT
/ Each
£ 169.73 incl. VAT
- Delivery usually within ( 6 ) days