FESTO 566609 MANIFOLD RAIL VABM-L1-10HW-G18-5
Manifold strip VABM-L1
See technical informationSee documentsReferences
Festo:VABM-L1-10HW-G18-5
Rubix:113A1928
Manufacturer :566609
EAN:4052568100506

Documents
Product details : FESTO 566609 MANIFOLD RAIL VABM-L1-10HW-G18-5
Manifold strip VABM-L1-10HW-G18-5 Grid dimension=10,5 mm, Max. number of valve Positions=16, Operating pressure=-0,9 - 10 bar, Corrosion resistance classification CRC=2, Authorisation=(* c CSA us (OL), * c UL us - Recognized (OL))
Technical specifications
Attributes
| Logistic Weight | 220,9 g |
|---|---|
| Type | connector strip for vuvg |
Show UNSPSC/ECL@SS
£ 65.16 excl. VAT
/ Each
£ 78.19 incl. VAT
- Delivery usually within ( 6 ) days