FESTO 573507 MANIFOLD RAIL VABM-L1-14W-G14-12-GR
Manifold strip VABM-L1
See technical informationSee documentsReferences
Festo:VABM-L1-14W-G14-12-GR
Rubix:263A5844
Manufacturer :573507
EAN:4052568220846

Documents
Product details : FESTO 573507 MANIFOLD RAIL VABM-L1-14W-G14-12-GR
Manifold strip VABM-L1-14W-G14-12-GR Grid dimension=16 mm, Assembly Position=Any, Max. number of valve Positions=12, Corrosion resistance classification CRC=2, Storage temperature=-20 - 60 °C
Technical specifications
Attributes
| Logistic Weight | 2050 g |
|---|---|
| Type | connection strip for vuvg |
Show UNSPSC/ECL@SS
£ 215.98 excl. VAT
/ Each
£ 259.18 incl. VAT
- Delivery usually within ( 6 ) days