FESTO 18496 PLUG SOCKET FBSD-GD-13,5
FBSD plug connector for valve manifolds
See technical informationSee documentsReferences
Festo:FBSD-GD-13,5
Rubix:108A7289
Manufacturer :18496
EAN:4052568022235

Documents
Product details : FESTO 18496 PLUG SOCKET FBSD-GD-13,5
Plug socket FBSD-GD-13,5 For fieldbus Connection to valve and valve/sensor terminals. Permissible cable diameter=10 - 12 mm, Based on the standard=(* EN 61076-2-101, * EN 61984), Assembly Position=Any, Operating voltage range AC=<= 250 V, Operating voltage range DC=<= 250 V
Technical specifications
Attributes
| Logistic Weight | 32,8 g |
|---|---|
| Type | fbsd |
Show UNSPSC/ECL@SS
£ 14.83 excl. VAT
/ Each
£ 17.80 incl. VAT
- Delivery usually within ( 6 ) days