FESTO 573508 MANIFOLD RAIL VABM-L1-14W-G14-16-GR
Manifold strip VABM-L1
See technical informationSee documentsReferences
Festo:VABM-L1-14W-G14-16-GR
Rubix:263A5845
Manufacturer :573508
EAN:4052568220853

Documents
Product details : FESTO 573508 MANIFOLD RAIL VABM-L1-14W-G14-16-GR
Manifold strip VABM-L1-14W-G14-16-GR Grid dimension=16 mm, Assembly Position=Any, Max. number of valve Positions=16, Corrosion resistance classification CRC=2, Storage temperature=-20 - 60 °C
Technical specifications
Attributes
| Logistic Weight | 2462 g |
|---|---|
| Type | connection strip for vuvg |
Show UNSPSC/ECL@SS
£ 273.90 excl. VAT
/ Each
£ 328.68 incl. VAT
- Delivery usually within ( 2 ) days