References
Festo:MSFW-24-50/60
Rubix:108A3248
Manufacturer :4534
EAN:4052568000653

Documents
Product details : FESTO 4534 SOLENOID COIL MSFW-24-50/60
Solenoid coil MSFW-24-50/60 With standard plug socket Assembly Position=Any, Switching Position indicator=No, Min. pickup time=10 ms, Duty cycle=100%, Power factor cos {phi}=0,7
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 82x45x23 mm |
|---|---|
| Logistic Weight | 76,1 g |
| Type | without explosion protection |
Show UNSPSC/ECL@SS
£ 19.24 excl. VAT
/ Each
£ 23.09 incl. VAT
- In stock: Next day delivery